
Tropical Panoramic White Wall Mural
Mfr # MU0254M
Zoro # G521723591
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Width
25.25 in
Length
134.4 in
Material
Non Woven
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU0254M
Zoro #
G521723591
UPC #
034878984209
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
25.25 in
Length
134.4 in
Details
Material
Non Woven
Color
White
Application
Unpasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.