Shop YORK WALLCOVERINGS
See all product information
Create Account
Vava Pinje Green Smoke Wallpaper
- Mfr # MB16022
- Zoro # G221724065
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Material
Non Woven
Width
20.9 in
Color
Green Smoke
Length
396 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB16022
- Zoro #
- G221724065
- UPC #
- -
- Country of Origin
- Sweden
- Application
- Unpasted
- Material
- Non Woven
- Color
- Green Smoke
Dimensions
- Width
- 20.9 in
- Length
- 396 in
- Depth
- 0.025 in
Description
- Unpasted non woven material
- No repeat, random match
- Washable and wet removable
- 20.9-in by 33-ft long roll
- Covers about 57.5 square feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.