Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vava Smaragd Dark Green Wallpaper

  • Mfr # MB16040

  • Zoro # G921724068


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Length
396 in
Material
Non Woven
Color
Dark Green
Width
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB16040
Zoro #
G921724068
UPC #
-
Country of Origin
Sweden

Dimensions

Depth
0.025 in
Length
396 in
Width
20.9 in

Details

Material
Non Woven
Color
Dark Green
Application
Unpasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.