
Verge Aged Bronze Wallpaper
Mfr # UD2588N
Zoro # G621724306
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Finish
Pearl
Application
Unpasted
Width
27 in
Color
Aged Bronze
Material
Vinyl on Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UD2588N
Zoro #
G621724306
UPC #
034878109466
Country of Origin
United States
Dimensions
Width
27 in
Depth
0.025 in
Length
324 in
Details
Finish
Pearl
Application
Unpasted
Color
Aged Bronze
Material
Vinyl on Non Woven
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.