
Verge Porcelain Wallpaper
Mfr # UD2589N
Zoro # G721723988
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Width
27 in
Finish
Pearl
Depth
0.025 in
Length
324 in
Application
Unpasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UD2589N
Zoro #
G721723988
UPC #
034878109503
Country of Origin
United States
Dimensions
Width
27 in
Depth
0.025 in
Length
324 in
Details
Finish
Pearl
Application
Unpasted
Material
Vinyl on Non Woven
Color
Porcelain
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.