Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verge Soapstone Wallpaper

  • Mfr # UD2592N

  • Zoro # G421723783


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Finish
Pearl
Length
324 in
Depth
0.025 in
Material
Vinyl on Non Woven
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD2592N
Zoro #
G421723783
UPC #
034878109640
Country of Origin
United States

Dimensions

Length
324 in
Depth
0.025 in
Width
27 in

Details

Finish
Pearl
Material
Vinyl on Non Woven
Color
Soapstone
Application
Unpasted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.