Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vermillion Coast Carbon Black Wallpaper

  • Mfr # ZM2842

  • Zoro # G921724136


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Color
Carbon Black
Width
27 in
Length
324 in
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZM2842
Zoro #
G921724136
UPC #
034878698489
Country of Origin
United States

Dimensions

Width
27 in
Length
324 in
Depth
0.025 in

Details

Application
Unpasted
Color
Carbon Black
Material
Non Woven

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.