Zoro Homepage

Viva Lounge Black Wallpaper

  • Mfr # Y6221205

  • Zoro # G221723952


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Application
Unpasted
Length
396 in
Material
Vinyl Non Woven
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y6221205
Zoro #
G221723952
UPC #
034878261188
Country of Origin
China

Dimensions

Depth
0.025 in
Length
396 in
Width
21 in

Details

Application
Unpasted
Material
Vinyl Non Woven
Color
Black

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.