
Wicker Dot Sage Wallpaper
Mfr # OI0631
Zoro # G221723624
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Width
27 in
Material
Non Woven
Application
Unpasted
Color
Sage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OI0631
Zoro #
G221723624
UPC #
034878826028
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
27 in
Length
324 in
Details
Material
Non Woven
Application
Unpasted
Color
Sage
Finish
Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.