Shop YORK WALLCOVERINGS
See all product information
Create Account
Wildflower Sprigs Pink and Green Wallpaper
- Mfr # FH4028
- Zoro # G021723640
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Material
Non Woven
Width
20.5 in
Color
Pink and Green
Length
396 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH4028
- Zoro #
- G021723640
- UPC #
- 034878663067
- Country of Origin
- United States
- Application
- Unpasted
- Material
- Non Woven
- Color
- Pink and Green
Description
- Unpasted non woven material
- 20.5-in repeat, drop match
- Washable and strippable
- 20.5-in by 33-ft long roll
- Covers about 56.4 square feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.