Wood Block Blooms Black and Gold Wallpaper

  • Mfr # BW3923

  • Zoro # G316159079


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Application
Prepasted
Material
Sure Strip
Overall Length
324 in
Color
Black
Length
324 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW3923
Zoro #
G316159079
UPC #
34878415437
Country of Origin
United States

Dimensions

Width
27 in
Overall Length
324 in
Length
324 in
Depth
0.025 in

Details

Application
Prepasted
Material
Sure Strip
Color
Black

Description

  • Prepasted sure strip material
  • 25.25-in repeat, straight match
  • Washable and strippable
  • 27-in by 27-ft long roll
  • Covers about 60.8 square feet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.