
Woodcut Grey and White Wallpaper
Mfr # GN2622
Zoro # G921724259
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Width
27 in
Depth
0.025 in
Length
324 in
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN2622
Zoro #
G921724259
UPC #
034878252735
Country of Origin
United States
Dimensions
Width
27 in
Depth
0.025 in
Length
324 in
Details
Application
Unpasted
Material
Non Woven
Color
Grey and White
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.