Woven Crosshatch Ramie Grasscloth Beige Wallpaper

  • Mfr # VG4423

  • Zoro # G221724188


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Grasscloth
Width
36 in
Depth
0.025 in
Length
288 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG4423
Zoro #
G221724188
UPC #
034878902173
Country of Origin
China

Dimensions

Width
36 in
Depth
0.025 in
Length
288 in

Details

Color
Beige
Material
Grasscloth
Finish
Grasscloth
Application
Unpasted

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.