Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woven Crosshatch White Wallpaper

  • Mfr # VG4422

  • Zoro # G321724170


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Grasscloth
Length
288 in
Depth
0.025 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG4422
Zoro #
G321724170
UPC #
034878902043
Country of Origin
China

Dimensions

Length
288 in
Depth
0.025 in
Width
36 in

Details

Color
White
Material
Grasscloth
Application
Unpasted

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.