This item is Discontinued.

Yosemite Yosemite 170001125 Industrial Sconce; Oil Rubbed Bronze 170001125

Yosemite 170001125 Industrial Sconce; Oil Rubbed Bronze (Discontinued)

  • Mfr # 170001125
  • Zoro # G004148743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170001125
Zoro #
G004148743
UPC #
845805070809
Country of Origin
China

Description

Features
  • One Light Sconce
  • Distressed Champaign Metal Accent
  • Yosemite Home Decor's lighting is innovative and fashion forward
  • Yosemite Home Decor is both accessible and sustainable
Specifications
  • Finish: Oil Rubbed Bronze
  • Dimension: 12.6" H x 11.4" W x 4.88" L
  • Weight: 2.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.