Zoro Homepage

100W Monocrystalline Portable Solar Panel for Solar Generators, Water-Resistant IP67

  • Mfr # SP100

  • Zoro # G815723467


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
100W
Includes
1 SP100 Solar Panel
Features
IP67 Weather & Water Resistance, ETFE Lamination, 23% Solar Efficiency, Lightweight & Portable
Power Rating
100W
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP100
Zoro #
G815723467
UPC #
850045570064
Country of Origin
Viet Nam

Details

Battery Capacity
100W
Includes
1 SP100 Solar Panel
Features
IP67 Weather & Water Resistance, ETFE Lamination, 23% Solar Efficiency, Lightweight & Portable
Item
Portable Solar Panel
Power Rating
100W
Color
Black
Material
Monocrystalline silicon
Application
Alternative/Emergency Backup Power
Series
SP
Connection Type
MC4
Efficiency Rating
0.23
Wattage
100W
Water/Weather Resistant
Yes

Description

Weighing 10.2 lbs., this portable yet foldable monocrystalline solar panel delivers up to 100W output, making it great for any outdoor adventure from camping and hiking to an RV or Off-Grid lifestyle. Pair this portable solar panel with any Yoshino power station, ideal for use with the B330 and B660 SST models. Keep all your devices connected when surrounded by the great outdoors; the adjustable kickstands help angle the panels just right so you can ensure they absorb and convert as much of the suns energy as possible. The solar cells are covered in an ETFE lamination for added protection in harsh environments and includes a water-resistant rating of IP67. Operating temperatures are 14°F-158°F -10-70. Unlock the full potential of solar energy with this portable solar panel! The monocrystalline silicon-based cells boast a remarkable 23% efficiency conversion rate, so you can maximize solar absorption. Plus, pair it with any Yoshino portable power station for seamless and sustainable power conversion and storage. Enjoy guilt free electricity, this solar panel has an MC4 connection allowing you to link up multiple panels in series or parallel. You can use this solar panel with just about any portable power station out there that has an MC4 connector.


  • LIGHTWEIGHT & PORTABLE - Our solar panels are foldable and easy to carry using a built-in handle grip, allowing for simple portability whether you wish to use them at home or on some off-grid adventure. These panels weigh 10.2 pounds and measure 25" x 48" x 0.2", unfolded.
  • POWER & CAPACITY - Yoshino portable solar panels feature market leading solar technology, mono-crystalline silicon solar cells with a 23% efficiency rating allowing for even more energy conversion from the sun. These panels are also expandable, you can buy multiple panels and link them to expand the overall energy capacity.
  • LIVE GREEN - Works best with Yoshino solid-state portable power stations providing clean and natural energy by harnessing the sun's power. These units are perfect for using on outdoor or off-grid adventures - leaving loud gas generators behind in favor of silent and eco-friendly options.
  • COMPATIBILITY - For ease of use, this solar panel has an MC4 connection allowing you to link up multiple panels in series or parallel. You can use this solar panel with just about any portable power station out there that has an MC4 connector.
  • DURABILITY - The solar cells are covered in an ETFE lamination for added protection in harsh environments and includes a water-resistant rating of IP67. Operating temperatures are -10-70°C (14°F-158°F.)
  • WHAT'S INCLUDED - (1) foldable Yoshino portable solar panel, (1) standard MC4 solar connection cable, (1) User Manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.