Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200W Monocrystalline Portable Solar Panel for Solar Generators, Water-Resistant IP67

  • Mfr # SP200

  • Zoro # G815888067


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Features
IP67 Weather & Water Resistance, ETFE Lamination, 23% Solar Efficiency, Lightweight & Portable
Power Rating
200W
Includes
1 SP200 Solar Panel
Color
Black
Battery Capacity
200W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP200
Zoro #
G815888067
UPC #
850045570071
Country of Origin
Viet Nam

Details

Features
IP67 Weather & Water Resistance, ETFE Lamination, 23% Solar Efficiency, Lightweight & Portable
Power Rating
200W
Includes
1 SP200 Solar Panel
Color
Black
Battery Capacity
200W
Material
Monocrystalline silicon
Item
Portable Solar Panel
Wattage
200W
Series
SP
Water/Weather Resistant
Yes
Application
Alternative/Emergency Backup Power
Connection Type
MC4
Efficiency Rating
0.23

Description

This portable and foldable monocrystalline solar panel has a weight of 18.7 lbs. and can deliver up to 200W output, which makes it an ideal energy solution for outdoor activities such as camping, hiking, or off-grid living. It is recommended to pair this portable solar panel with Yoshino B2000 and B4000 SST power stations. The adjustable kickstands ensure optimal sunlight exposure for better energy conversion, allowing all your devices to remain connected in outdoor environments. Additionally, the solar cells of this panel are coated with ETFE lamination for added protection against harsh environmental factors, and it comes with an IP67 water-resistant rating. The operating temperatures of the panel range from 14°F to 158°F -10-70. The monocrystalline silicon-based cells of this solar panel boast a 23% efficiency conversion rate, which allows maximum solar absorption. You can link up multiple panels in series or parallel for increased output and efficiency, thanks to the MC4 connector it possesses. This solar panel is compatible with most portable power stations that feature an MC4 connector, allowing for seamless and sustainable power conversion and storage.


  • LIGHTWEIGHT & PORTABLE - Our foldable solar panels come with a built-in handle grip, making them effortless to transport, whether you plan to use them at home or during an off-grid expedition. These panels are lightweight, weighing only 18.7 pounds, and have dimensions of 31" x 72" x 0.2" when unfolded.
  • POWER & CAPACITY - Yoshino portable solar panels feature market leading solar technology, mono-crystalline silicon solar cells with a 23% efficiency rating allowing for even more energy conversion from the sun. These panels are also expandable, you can buy multiple panels and link them to expand the overall energy capacity.
  • LIVE GREEN - Works best with Yoshino solid-state portable power stations providing clean and natural energy by harnessing the sun's power. These units are perfect for using on outdoor or off-grid adventures - leaving loud gas generators behind in favor of silent and eco-friendly options.
  • COMPATIBILITY - For ease of use, this solar panel has an MC4 connection allowing you to link up multiple panels in series or parallel. You can use this solar panel with just about any portable power station out there that has an MC4 connector.
  • DURABILITY - The solar cells are covered in an ETFE lamination for added protection in harsh environments and includes a water-resistant rating of IP67. Operating temperatures are -10-70°C (14°F-158°F.)
  • WHAT'S INCLUDED - (1) foldable Yoshino portable solar panel, (1) standard MC4 solar connection cable, (1) User Manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.