Solid-State Portable Power Station 1326Wh, 2000W Inverter /3000W Surge Battery UPS Backup, 120V

  • Mfr # B2000 SST

  • Zoro # G115888064


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Application
Alternative/Emergency Backup Power
Includes
1 B2000 Power Station
Series
SST
Material
Aluminum and Plastic
Features
Advanced Solid-State Technology, UPS Backup, LED Light Bar, Pure Sine Wave Output, Low THD, Smart BMS, App control, Solar Optional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2000 SST
Zoro #
G115888064
UPC #
850045570026
Country of Origin
China

Details

Application
Alternative/Emergency Backup Power
Includes
1 B2000 Power Station
Series
SST
Item
Solid-State Portable Power Station
Material
Aluminum and Plastic
Features
Advanced Solid-State Technology, UPS Backup, LED Light Bar, Pure Sine Wave Output, Low THD, Smart BMS, App control, Solar Optional
Charging Temp. Range
32 to 104°F
Handle Material
Aluminum
Rated Wattage / Surge Wattage
2000W / 3000W
Number of Ports
11
Color
Green and Gray
Operating Temp. Range
14 to 104°F
DC Output
12V
AC Charge Time
55 minutes
Solar Connection
Yes
Cycle Life
4,000 (11+ years of everyday use)
Battery Type
Solid-State Li-NCM
Capacity
1,326Wh

Description

Weighing only 31.3 lbs. and delivering 2,000W AC output and 1,326Wh capacity, the B2000 SST provides truly portable power, ensuring your devices are powered wherever your adventure takes you. This portable power station is both an essential and sustainable battery-powered backup system to meet your needs, whether for recreation/outdoor, home backup, job site, or off-grid use. This unit includes one fixed 15-watt wireless charging pad, allowing you to charge devices like the iPhone 16 Pro, 15 Pro, Galaxy S25, S24, or any other smart device simultaneously while charging other electronics or power tools. It also features optional Wi-Fi or Bluetooth-enabled APP control and a bright LED light. The control panel has 10 total ports, including AC, DC, USB-A, and C ports, with 1 wireless charging pad on top for a total of 11 supported connections. Perfect for emergency UPS power backup needs and will power most home devices, including refrigerators. Portable, lightweight, and powerful enough to use during outdoor camping, off-grid, RV, and recreational activities. Quiet with zero gas emissions and harmful fumes, the B2000 SST can be recharged using AC power fast charges from 0-100% within 55 minutes, optional fast solar charging 3 hours, and car charging 9 hours.


  • ADVANCED SOLID-STATE TECHNOLOGY Solid-state technology (SST) is the evolution in lithium batteries, which provide safer, more compact, and lighter power output than their conventional lithium-ion or LiFePO4 counterparts. The new solid-state battery provides safer and more compact power for off-grid and recreation use.
  • SAFETY FIRST - Yoshino solid-state battery cells provide a peace of mind that the competition leaves out; Yoshino has full ETL certification on all its portable power stations and has been tested by Energy Assurance Labs (accredited third-party lab in the United States) undergoing nail penetration tests along with thermal runaway tests (no flammability issues like traditional lithium batteries), over voltage, over current, over charging, over discharging and short circuit protection.
  • AWARD-WINNING COMPACT DESIGN - A single solid-state cell holds more than double the capacity of a LiFePO4 battery cell. This maximizes power efficiency in a smaller, lighter, compact unit. Why lug heavy equipment, with Yoshino you don't have to.
  • POWER AND CAPACITY - 2,000 watts continuous (3,000 peak watts) power and a capacity of 1,326Wh provides power for devices and appliances. This SST battery is rated to 4,000 cycles to 80% (11+ years, 7 days of everyday use.)
  • LONG-TERM SAVINGS - Switching to a power station that accepts solar charging can reduce energy costs as well as the costly maintenance and gas pump prices, which is common issues with gas generators. With Yoshino - it is a one-time investment for the better.
  • POWER ON THE GO - Truly Portable at 31.3 lbs. this power station is great for camping, emergencies, or overlanding adventures. Features UPS (Uninterruptible Power Supply) backup with a 15W wireless charging pad, app for remote access via Wi-Fi or Bluetooth. Quiet, emission-free, and reliable. Stay connected on the go.
  • 3 WAYS TO RECHARGE - The B2000 SST can be recharged using AC fast charging (0-100% within 55 minutes), optional solar charging (3 hours, 600W) and car charging (11 hours, 120W).
  • SUPPORTS 11 CONNECTIONS - Ports include AC (pure sine wave, 120V) x4, DC (12V) x2, USB-A x2, USB-Type C (20W) x1, Type C PD (100W) x1, Wireless Charging Pad (15W) x1
  • WHAT'S INCLUDED - (1) AC Recharge Cable, (1) Cigarette Car Charging Cable, (1) Cigarette Car Female Output Cable, (1) Solar Charging Cable MC4 to XT60, (1) User Manual

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.