Zoro Homepage

Solid-State Portable Power Station 2000W/3000W Surge 1326Wh w/ 600W Portable Solar Panel Bundle

  • Mfr # K20SP23

  • Zoro # G715888068


product price: $2,479.99
/ea
Free Shipping & Returns

Key Features

Application
Alternative/Emergency Backup Power
Includes
1 B2000 Power Station / 3 SP200 Solar Panels
Series
K20SP
Material
Aluminum and Plastic
Rated Wattage / Surge Wattage
2000W / 3000W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K20SP23
Zoro #
G715888068
UPC #
850045570125
Country of Origin
China

Details

Application
Alternative/Emergency Backup Power
Includes
1 B2000 Power Station / 3 SP200 Solar Panels
Series
K20SP
Item
Solid-State Portable Power Station
Material
Aluminum and Plastic
Rated Wattage / Surge Wattage
2000W / 3000W
Handle Material
Aluminum
Features
Advanced Solid-State Technology, UPS Backup, LED Light Bar, Pure Sine Wave Output, Low THD, Smart BMS, App control, Solar Optional
Charging Temp. Range
32 to 104°F
Solar Charge Time
3 hours
Solar Connection
Yes
Capacity
1,326Wh
Cycle Life
4,000 (11+ years of everyday use)
AC Charge Time
55 minutes
DC Output
12V
Battery Type
Solid-State Li-NCM
Operating Temp. Range
14 to 104°F
Color
Green and Gray
Number of Ports
11

Description

Transition to the only advanced and efficient solid-state solar generator available, weighing at 31.3 lbs. yet delivering an impressive 2,000W AC output and 1,326Wh capacity! From its Bluetooth or Wi-Fi enabled APP control panel with 11 ports including AC, DC, wireless charging, USB-A & C outlets to a high-powered LED light, this B2000 SST solid-state portable solar generator provides power wherever your travels take you - perfect for outdoor camping adventures, emergency backup situations, or recreational activities. Break free from traditional power sources and become truly self-sufficient with a Yoshino solar generator. Three 200W solar panels included allow you to harness energy directly from the sun for a complete off-the-grid lifestyle. Say goodbye to the noise and toxic chemicals emitted by fuel, propane, or gasoline powered generators. Yoshino's portable solar generator can easily charge during the day using the sun's power via the three 200W solar panels, greatly reducing your carbon footprint. Perfect for eliminating high energy costs on living expenses and camping or off-grid lifestyles. The Yoshino 200W solar panels each possess an MC4 connector, enabling users to pair them in series or parallel for increased output and efficiency.


  • ADVANCED SOLID-STATE TECHNOLOGY Solid-state technology (SST) is the evolution in lithium batteries, which provide safer, more compact, and lighter power output than their conventional lithium-ion or LiFePO4 counterparts. The new solid-state battery provides safer and more compact power for off-grid and recreation use.
  • SAFETY FIRST - Yoshino solid-state battery cells provide a peace of mind that the competition leaves out; Yoshino has full ETL certification on all its portable power stations and has been tested by Energy Assurance Labs (accredited third-party lab in the United States) undergoing nail penetration tests along with thermal runaway tests (no flammability issues like traditional lithium batteries), over voltage, over current, over charging, over discharging and short circuit protection.
  • AWARD-WINNING COMPACT DESIGN - A single solid-state cell holds more than double the capacity of a LiFePO4 battery cell. This maximizes power efficiency in a smaller, lighter, compact unit. Why lug heavy equipment, with Yoshino you don't have to.
  • POWER AND CAPACITY - 2,000 watts continuous (3,000 peak watts) power and a capacity of 1,326Wh provides power for devices and appliances. This SST battery is rated to 4,000 cycles to 80% (11+ years, 7 days of everyday use.)
  • LIMITLESS SOLAR - Yoshino portable solar panels feature market leading solar technology, mono-crystalline silicon solar cells with a 23% efficiency rating allowing for even more energy conversion from the sun.
  • POWER WITHOUT BOUNDARIES - Whether you are out camping, on an adventure, or in the middle of an emergency, this portable solar generator weighs 31.3 lbs. and provides a great source of power when all else fails. Featuring built-in aluminum handles for easy transport, and 3 compact solar panels that weigh 18.7 pounds and measure 31" x 72" x 0.2" each, unfolded.
  • CLEAN, GREEN, ENERGY -Yoshino solid-state portable solar generators provide clean and natural energy by harnessing the sun's power. Perfect for outdoor or off-grid adventures. Quiet with zero gas emissions and harmful fumes, keeping you connected, always.
  • SUPPORTS 11 CONNECTIONS - Ports include AC (pure sine wave, 120V) x4, DC (12V) x2, USB-A x2, USB-Type C (20W) x1, Type C PD (100W) x1, Wireless Charging Pad (15W) x1
  • WHAT'S INCLUDED - (1) AC Recharge Cable, (1) Cigarette Car Charging Cable, (1) Cigarette Car Female Output Cable, (1) Solar Charging Cable MC4 to XT60, (3) foldable Yoshino portable solar panels, (1) standard MC4 solar connection cable, (2) User Manuals

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.