Solid-State Portable Power Station 241Wh, 330W Inverter /500W Surge Battery Backup, 120V
- Mfr # B330 SST
- Zoro # G715723468
Key Features
Specifications
Details
- MFR #
- B330 SST
- Zoro #
- G715723468
- UPC #
- 850045570002
- Country of Origin
- China
- Item
- Solid-State Portable Power Station
- Battery Capacity
- 241Wh
- Material
- Aluminum and Plastic
- Color
- Green and Gray
- Includes
- 1 B330 Power Station
- Features
- Advanced Solid-State Technology, LED Light Bar, Pure Sine Wave Output, Low THD, Smart BMS, App control, Solar Optional
- Battery Type
- Solid-State Li-NCM
- Operating Temp. Range
- 14 to 104°F
- Number of Ports
- 8
- Rated Wattage / Surge Wattage
- 330W / 500W
- Series
- SST
- DC Output
- 12V
- Handle Material
- Aluminum
- AC Charge Time
- 2.5 hours
- Charging Temp. Range
- 32 to 104°F
- Application
- Alternative/Emergency Backup Power
- Cycle Life
- 4,000 (11+ years of everyday use)
Description
Weighing only 9.9 lbs. and delivering 330W AC output and 241Wh capacity, the B330 SST provides truly portable power - ensuring your devices are powered wherever your adventure takes you. This portable power station is an essential battery-powered backup system that will allow you to become more self-sufficient whether you are using it for outdoor activities, home emergency power, or recreational and business use. It features optional Wi-Fi or Bluetooth-enabled APP control and a bright LED light. The control panel has 8 ports, including AC, DC, USB-A, and C ports. Perfect for emergency power for electronics and devices such as laptops, smartphones, routers, etc. Portable, lightweight, and powerful enough to use during outdoor camping, off-grid, and recreational activities. Quiet with zero gas emissions and harmful fumes, the B330 SST can be recharged using DC via AC adaptor charges from 0-100% within 2.5 hours, optional fast solar charging 3.5 hours, car charging 2.5 hours, and USB-C PD 4 hours.
- ADVANCED SOLID-STATE TECHNOLOGY Solid-state technology (SST) is the evolution in lithium batteries, which provide safer, more compact, and lighter power output than their conventional lithium-ion or LiFePO4 counterparts. The new solid-state battery provides safer and more compact power for off-grid and recreation use.
- SAFETY FIRST - Yoshino solid-state battery cells provide a peace of mind that the competition leaves out; Yoshino has full ETL certification on all its portable power stations and has been tested by Energy Assurance Labs (accredited third-party lab in the United States) undergoing nail penetration tests along with thermal runaway tests (no flammability issues like traditional lithium batteries), over voltage, over current, over charging, over discharging and short circuit protection.
- AWARD-WINNING COMPACT DESIGN - A single solid-state cell holds more than double the capacity of a LiFePO4 battery cell. This maximizes power efficiency in a smaller, lighter, compact unit. Why lug heavy equipment, with Yoshino you don't have to.
- POWER AND CAPACITY - 330 watts continuous (500 peak watts) power and a capacity of 241Wh provides power for devices and small appliances. This SST battery is rated to 4,000 cycles to 80% (11+ years, 7 days of everyday use.)
- POWER ON THE GO - Whether you are out camping, on an adventure, or in the middle of an emergency, this portable power station weighs only 9.9 lbs. and provides a great source of power when all else fails. Featuring a built-in aluminum carry handle and mobile app for remote access - connecting via Wi-Fi or Bluetooth. Quiet with zero gas emissions and harmful fumes, keeping you connected, always.
- 4 WAYS TO RECHARGE - The B330 SST can be recharged using DC via AC adaptor (charges from 0-100% within 2.5 hours), optional solar charging (3.5 hours), car charging (2.5 hours), and USB-C PD (4 hours).
- SUPPORTS 8 CONNECTIONS - Ports include AC (pure sine wave, 120V) x2, DC (12V) x2, USB-A (5V) x2, USB-Type C (20W) x1, Type C PD (100W output, 60W input) x1
- WHAT'S INCLUDED - (1) 100W AC to DC Recharge Adapter, (1) Cigarette Car Charging Cable, (1) Cigarette Car Female Output Cable, (1) Solar Charging Cable MC4 to XT60, (1) User Manual
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.