Solid-State Portable Power Station 2611Wh, 4000W Inverter /6000W Surge Battery UPS Backup, 120V

  • Mfr # B4000 SST

  • Zoro # G915888066


product price:  $2,719.99
/ea
Free Shipping & Returns

Key Features

Includes
1 B4000 Power Station
Series
SST
Application
Alternative/Emergency Backup Power
Material
Aluminum and Plastic
DC Output
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B4000 SST
Zoro #
G915888066
UPC #
850045570033
Country of Origin
China

Details

Includes
1 B4000 Power Station
Series
SST
Application
Alternative/Emergency Backup Power
Material
Aluminum and Plastic
Item
Solid-State Portable Power Station
DC Output
12V
AC Charge Time
90 minutes
Battery Type
Solid-State Li-NCM
Features
Advanced Solid-State Technology, UPS Backup, LED Light Bar, Pure Sine Wave Output, Low THD, Smart BMS, App control, Solar Optional, Gallium Nitride (GaN) Technology
Cycle Life
4,000 (11+ years of everyday use)
Operating Temp. Range
14 to 104°F
Solar Connection
Yes
Expandable
Yes
Handle Material
Aluminum
Color
Green and Gray
Capacity
2,611Wh
Rated Wattage / Surge Wattage
4000W / 6000W
Number of Ports
11
Charging Temp. Range
32 to 104°F

Description

Weighing only 53.6 lbs. and delivering 4,000W AC output and 2,611Wh capacity, the B4000 SST provides truly portable power. This portable power station is an essential battery-powered backup system that will allow you to become more self-sufficient whether using it for outdoor, home backup, recreational, business or off-grid use. This unit includes two fixed 15-watt wireless charging pads, allowing you to charge devices like the iPhone 15 Pro, 14 Pro, Galaxy S23, S22, or any other smart device simultaneously while charging other electronics or power tools. It features optional Wi-Fi and Bluetooth enabled APP control and a bright LED light. The control panel has 10 total ports including AC, DC, RV, USB-A and C ports with 2 wireless charging pads on top for a total of 11 supported connections. Perfect for emergency UPS power backup needs and will power most home devices, including refrigerators, fans, power tools, and table saws. Portable, lightweight, and powerful enough to use during outdoor camping, off-grid, RV, and recreational activities. This portable power station also features Smart Link, which allows you to expand the overall capacity, so whether you are looking for 10-43.6kWh of battery capacity, stack up to 16 expansion batteries with Smart Link. The B4000 SST can be recharged quickly using AC power fast charges from 0-100% within 90 minutes, optional fast solar charging 5.5 hours, and car charging 22 hours.
  • ADVANCED SOLID-STATE TECHNOLOGY Solid-state technology (SST) is the evolution in lithium batteries, which provide safer, more compact, and lighter power output than their conventional lithium-ion or LiFePO4 counterparts. The new solid-state battery provides safer and more compact power for off-grid and recreation use.
  • SAFETY FIRST - Yoshino solid-state battery cells provide a peace of mind that the competition leaves out; Yoshino has full ETL certification on all its portable power stations and has been tested by Energy Assurance Labs (accredited third-party lab in the United States) undergoing nail penetration tests along with thermal runaway tests (no flammability issues like traditional lithium batteries), over voltage, over current, over charging, over discharging and short circuit protection.
  • AWARD-WINNING COMPACT DESIGN - A single solid-state cell holds more than double the capacity of a LiFePO4 battery cell. This maximizes power efficiency in a smaller, lighter, compact unit. Why lug heavy equipment, with Yoshino you don't have to.
  • POWER AND CAPACITY - 4,000 watts continuous (6,000 peak watts) power and a capacity of 2,611Wh provdes power for devices and most all home appliances. This SST battery is rated to 4,000 cycles to 80% (11+ years, 7 days of everyday use.)
  • EXPANDABLE WITH SMART LINK - Smart Link allows the ability to connect additional 2,562Wh expansion batteries together to increase capacity. With integrated Infinity Connect technology, you can link up to 16 expansion batteries, allowing the ability to match just about any capacity needs of up to 43.6kWh.
  • POWER ON THE GO - Truly Portable at 53.6 lbs. this power station is great for camping, emergencies, or overlanding adventures. Features UPS (Uninterruptible Power Supply) backup with two 15W wireless charging pads, app for remote access via Wi-Fi or Bluetooth. Quiet, emission-free, and reliable. Stay connected on the go.
  • 3 WAYS TO RECHARGE - The B4000 SST can be recharged using AC fast charging (0-100% within 90 minutes), optional solar charging (5.5 hours) and car charging (22 hours).
  • SUPPORTS 11 CONNECTIONS - Ports include AC (pure sine wave, 120V x2), DC (12V) x2, USB-A x2, USB-Type C (20W) x1, Type C PD (100W) x1, 120V/30A RV x1, Wireless Charging Pad (15W) x2
  • WHAT'S INCLUDED - (1) AC Recharge Cable, (1) Cigarette Car Charging Cable, (1) Cigarette Car Female Output Cable, (1) Solar Charging Cable MC4 to XT60, (1) User Manual

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.