Solid-State Portable Power Station 602Wh, 660W Inverter /900W Surge Battery Backup, 120V

  • Mfr # B660 SST

  • Zoro # G315888062


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Includes
1 B660 Power Station
Series
SST
Application
Alternative/Emergency Backup Power
Material
Aluminum and Plastic
Features
Advanced Solid-State Technology, LED Light Bar, Pure Sine Wave Output, Low THD, Smart BMS, App control, Solar Optional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B660 SST
Zoro #
G315888062
UPC #
850045570019
Country of Origin
China

Details

Includes
1 B660 Power Station
Item
Solid-State Portable Power Station
Series
SST
Application
Alternative/Emergency Backup Power
Material
Aluminum and Plastic
Features
Advanced Solid-State Technology, LED Light Bar, Pure Sine Wave Output, Low THD, Smart BMS, App control, Solar Optional
Operating Temp. Range
14 to 104°F
AC Charge Time
5 hours
Number of Ports
9
Color
Green and Gray
Rated Wattage / Surge Wattage
660W / 900W
Solar Connection
Yes
Handle Material
Aluminum
Charging Temp. Range
32 to 104°F
Cycle Life
4,000 (11+ years of everyday use)
Battery Type
Solid-State Li-NCM
DC Output
12V
Capacity
602Wh

Description

Weighing only 16.9 lbs. and delivering 660W AC output and 602Wh capacity, the B660 SST provides truly portable power - ensuring your devices are powered wherever your adventure takes you. This portable power station is an essential battery-powered backup system that will allow you to become more self-sufficient whether you are using it for outdoor activities, home emergency power, or recreational and business use. It features optional Wi-Fi or Bluetooth-enabled APP control and a bright LED light. The control panel has 9 total ports, including AC, DC, USB-A, and C ports. Perfect for emergency power needs for home devices and appliances, you can even use it to power up small tools and drills. Portable, lightweight, and powerful enough to use during outdoor camping, off-grid, RV, and recreational activities. Quiet with zero gas emissions and harmful fumes, the B660 SST can be recharged using DC via AC adaptor charges from 0-100% within 5 hours, optional fast solar charging 8 hours, car charging 5 hours, and USB-C PD 6 hours.


  • ADVANCED SOLID-STATE TECHNOLOGY Solid-state technology (SST) is the evolution in lithium batteries, which provide safer, more compact, and lighter power output than their conventional lithium-ion or LiFePO4 counterparts. The new solid-state battery provides safer and more compact power for off-grid and recreation use.
  • SAFETY FIRST - Yoshino solid-state battery cells provide a peace of mind that the competition leaves out; Yoshino has full ETL certification on all its portable power stations and has been tested by Energy Assurance Labs (accredited third-party lab in the United States) undergoing nail penetration tests along with thermal runaway tests (no flammability issues like traditional lithium batteries), over voltage, over current, over charging, over discharging and short circuit protection.
  • AWARD-WINNING COMPACT DESIGN - A single solid-state cell holds more than double the capacity of a LiFePO4 battery cell. This maximizes power efficiency in a smaller, lighter, compact unit. Why lug heavy equipment, with Yoshino you don't have to.
  • POWER AND CAPACITY - 660 watts continuous (990 peak watts) power and a capacity of 602Wh provides power for devices and small appliances. This SST battery is rated to 4,000 cycles to 80% (11+ years, 7 days of everyday use.)
  • POWER ON THE GO - Whether you are out on an adventure, tailgating, or in the middle of an emergency, this portable power station weighs only 16.9 lbs. and provides a great source of power. Featuring a built-in aluminum carry handle and mobile app for remote access - connecting via Wi-Fi or Bluetooth. Quiet with zero gas emissions and harmful fumes, keeping you connected, always.
  • 4 WAYS TO RECHARGE - The B660 SST can be recharged using DC via AC adaptor (charges from 0-100% within 5 hours), optional solar charging (8 hours), car charging (5 hours), and USB-C PD (6 hours).
  • SUPPORTS 9 CONNECTIONS - Ports include AC (pure sine wave, 120V) x3, DC (12V) x2, USB-A (5V) x2, USB-Type C (20W) x1, Type C PD (100W output, 60W input) x1
  • WHAT'S INCLUDED - (1) 120W AC to DC Recharge Adapter, (1) Cigarette Car Charging Cable, (1) Cigarette Car Female Output Cable, (1) Solar Charging Cable MC4 to XT60, (1) User Manual

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.