Zoro Homepage

Solid-State Portable Power Station 660W/900W Surge 602Wh w/ 100W Portable Solar Panel Bundle

  • Mfr # K6SP11

  • Zoro # G215888063


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum and Plastic
Includes
1 B660 Power Station / 1 SP100 Solar Panel
Application
Alternative/Emergency Backup Power
DC Output
12V
Solar Charge Time
8 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6SP11
Zoro #
G215888063
UPC #
850045570095
Country of Origin
China

Details

Material
Aluminum and Plastic
Includes
1 B660 Power Station / 1 SP100 Solar Panel
Item
Solid-State Portable Power Station
Application
Alternative/Emergency Backup Power
DC Output
12V
Solar Charge Time
8 hours
Color
Green and Gray
Solar Connection
Yes
Features
Advanced Solid-State Technology, LED Light Bar, Pure Sine Wave Output, Low THD, Smart BMS, App control, Solar Optional
Rated Wattage / Surge Wattage
660W / 900W
Charging Temp. Range
32 to 104°F
Handle Material
Aluminum
Number of Ports
9
Operating Temp. Range
14 to 104°F
AC Charge Time
5 hours
Capacity
602Wh
Battery Type
Solid-State Li-NCM
Cycle Life
4,000 (11+ years of everyday use)

Description

Transition to the only advanced and efficient solid-state solar generator available, weighing only 16.9 lbs. yet delivering an impressive 660W AC output and 602Wh capacity! From its Bluetooth or Wi-Fi enabled APP control panel with 9 ports including AC, DC, USB-A & C outlets to a high-powered LED light, this K6SP11 portable solar generator provides power wherever your travels take you - perfect for outdoor camping adventures, emergency backup situations, or recreational activities. Break free from traditional power sources and become truly self-sufficient with a Yoshino solar generator. A 100W solar panel included allows you to harness energy directly from the sun for a complete off-the-grid lifestyle. Yoshino's portable solar generator can quickly charge during the day using the sun's power via the 100W solar panel, significantly reducing your carbon footprint. Perfect for eliminating high energy costs on living expenses and camping or off-grid lifestyles. The Yoshino 100W solar panel possesses an MC4 connector. There are 4 different ways to charge the solid-state solar generator; DC via AC adaptor charges from 0-100% within 5 hours, solar charging 8 hours, car charging 5 hours, and USB-C PD 6 hours. Built to provide years of power, 4,000 recharges to 80% 11+ years of everyday use. Charging temperatures 32 to 104°F / 0 to 40°C; Discharging temperatures 14 to 104°F / -10 to 40°C, working humidity is a maximum of 90%. Enhanced safety features include overvoltage, over-current, over-discharging, thermal runaway, and short-circuit protection.
  • ADVANCED SOLID-STATE TECHNOLOGY Solid-state technology (SST) is the evolution in lithium batteries, which provide safer, more compact, and lighter power output than their conventional lithium-ion or LiFePO4 counterparts. The new solid-state battery provides safer and more compact power for off-grid and recreation use.
  • SAFETY FIRST - Yoshino solid-state battery cells provide a peace of mind that the competition leaves out; Yoshino has full ETL certification on all its portable power stations and has been tested by Energy Assurance Labs (accredited third-party lab in the United States) undergoing nail penetration tests along with thermal runaway tests (no flammability issues like traditional lithium batteries), over voltage, over current, over charging, over discharging and short circuit protection.
  • AWARD-WINNING COMPACT DESIGN - A single solid-state cell holds more than double the capacity of a LiFePO4 battery cell. This maximizes power efficiency in a smaller, lighter, compact unit. Why lug heavy equipment, with Yoshino you don't have to.
  • POWER AND CAPACITY - 660 watts continuous (990 peak watts) power and a capacity of 602Wh provides power for devices and small appliances. This SST battery is rated to 4,000 cycles to 80% (11+ years, 7 days of everyday use.)
  • LIMITLESS SOLAR - Yoshino portable solar panels feature market leading solar technology, mono-crystalline silicon solar cells with a 23% efficiency rating allowing for even more energy conversion from the sun.
  • POWER WITHOUT BOUNDARIES - Whether you are out camping, on an adventure, or in the middle of an emergency, this portable solar generator weighs only 16.9 lbs. and provides a great source of power when all else fails. Featuring built-in aluminum handle for easy transport, and a compact solar panel that weighs 10.2 pounds and measures 25" x 48" x 0.2", unfolded.
  • CLEAN, GREEN, ENERGY -Yoshino solid-state portable solar generators provide clean and natural energy by harnessing the sun's power. Perfect for outdoor or off-grid adventures. Quiet with zero gas emissions and harmful fumes, keeping you connected, always.
  • SUPPORTS 9 CONNECTIONS - Ports include AC (pure sine wave, 120V) x3, DC (12V) x2, USB-A (5V) x2, USB-Type C (20W) x1, Type C PD (100W output, 60W input) x1

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products