Solid-State Portable Power Station w/ Expansion Battery 10297Wh, 4000W/6000W Surge, UPS Backup Kit

  • Mfr # KB40E3

  • Zoro # G115888071


product price:  $10,229.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Series
KB40E
Material
Aluminum and Plastic
Application
Alternative/Emergency Backup Power
Includes
1 B4000 Power Station / 3 EXB1 Expansion Batteries
Expandable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB40E3
Zoro #
G115888071
UPC #
850045570477
Country of Origin
China

Details

Series
KB40E
Material
Aluminum and Plastic
Application
Alternative/Emergency Backup Power
Item
Solid-State Portable Power Station
Includes
1 B4000 Power Station / 3 EXB1 Expansion Batteries
Expandable
Yes
Battery Type
Solid-State Li-NCM
Number of Ports
11
AC Charge Time
90 minutes
Color
Green and Gray
Features
Advanced Solid-State Technology, UPS Backup, LED Light Bar, Pure Sine Wave Output, Low THD, Smart BMS, App control, Solar Optional, Gallium Nitride (GaN) Technology, Expandable up to 43.6kWh, 3 Expansion Batteries Included
DC Output
12V
Cycle Life
4,000 (11+ years of everyday use)
Rated Wattage / Surge Wattage
4000W / 6000W
Solar Tax Credit
Yes
Operating Temp. Range
14 to 104°F
Capacity
10,297Wh
Solar Connection
Yes
Handle Material
Aluminum
Charging Temp. Range
32 to 104°F

Description

Weighing only 53.6 lbs. and delivering 4,000W AC output and 2,611Wh capacity, the B4000 SST provides truly portable power - ensuring your devices are powered wherever your adventure takes you. Now, you can add even more capacity with three included EXB1 expansion batteries, adding a whopping 10,297Wh of total power. This portable power station bundle is an essential battery-powered backup system that will allow you to become more self-sufficient whether using it for outdoor, home backup, recreational, business or off-grid use. The B4000 SST has two fixed 15-watt wireless charging pads, allowing you to charge devices like the iPhone 16 Pro, 15 Pro, Galaxy S24, S23, or any other smart device simultaneously while charging other electronics or power tools. It features optional Wi-Fi and Bluetooth enabled APP control and a bright LED light. The control panel has 10 total ports including AC, DC, 30A RV, USB-A and C ports with 2 wireless charging pads on top for a total of 11 supported connections.


  • ADVANCED SOLID-STATE TECHNOLOGY Solid-state technology (SST) is the evolution in lithium batteries, which provide safer, more compact, and lighter power output than their conventional lithium-ion or LiFePO4 counterparts. The new solid-state battery provides safer and more compact power for off-grid and recreation use.
  • SAFETY FIRST - Yoshino solid-state battery cells provide a peace of mind that the competition leaves out; Yoshino has full ETL certification on all its portable power stations and has been tested by Energy Assurance Labs (accredited third-party lab in the United States) undergoing nail penetration tests along with thermal runaway tests (no flammability issues like traditional lithium batteries), over voltage, over current, over charging, over discharging and short circuit protection.
  • AWARD-WINNING COMPACT DESIGN - A single solid-state cell holds more than double the capacity of a LiFePO4 battery cell. This maximizes power efficiency in a smaller, lighter, compact unit. Why lug heavy equipment, with Yoshino you don't have to.
  • ULTIMATE POWER SECURITY - 4,000 watts continuous (6,000 peak watts) power and a capacity of 10,297Wh provide power for many devices and most home appliances.
  • FLEXIBLE POWER STORAGE - 48V DC output is available for use when running the expansion battery independently, an adapter is included.
  • EXPANDABLE WITH SMART LINK - Smart Link allows the ability to connect additional 2,562Wh expansion batteries together to increase capacity. With integrated Infinity Connect technology, you can link up to 15 expansion batteries, allowing the ability to match just about any capacity needs of up to 41kWh.
  • POWER ON THE GO - Truly Portable at 53.6 lbs. (B4000 SST) and 48.5 lbs. (EXB1) this power station expansion bundle is great for camping, emergencies, or RV travels. Features UPS (Uninterruptible Power Supply) backup with two 15W wireless charging pads, app for remote access via Wi-Fi or Bluetooth.
  • MULTIPLE WAYS TO RECHARGE - The B4000 SST can be recharged using AC fast charging (0-100% within 90 minutes), and optional solar charging (5.5 hours - with 600W of solar directly in the B4000). The EXB1 can be recharged using AC fast charging (0-100% within 90 minutes when connected to the B4000) and optional solar charging (1200W, 3 hours).
  • HIGHER SOLAR INPUT - The expansion battery can accept up to 1200W of solar input for faster recharging when off-grid, camping, or in emergencies. Quiet, emission-free, and reliable.
  • SUPPORTS 11 CONNECTIONS - Ports include AC (pure sine wave, 120V x2, 120V/30A RV x1), DC (12V) x2, USB-A x2, USB-Type C (20W) x1, Type C PD (100W) x1, Wireless Charging Pad (15W) x2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.