Solid-State Portable Power Station w/ Expansion Battery 5173Wh, 4000W/6000W Surge, UPS Backup Kit

  • Mfr # KB40E1

  • Zoro # G215888070


product price:  $6,279.99
/ea
Free Shipping & Returns

Key Features

Includes
1 B4000 Power Station / 1 EXB1 Expansion Battery
Material
Aluminum and Plastic
Series
KB40E
Application
Alternative/Emergency Backup Power
Operating Temp. Range
14 to 104°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB40E1
Zoro #
G215888070
UPC #
850045570453
Country of Origin
China

Details

Includes
1 B4000 Power Station / 1 EXB1 Expansion Battery
Material
Aluminum and Plastic
Item
Solid-State Portable Power Station
Series
KB40E
Application
Alternative/Emergency Backup Power
Operating Temp. Range
14 to 104°F
Rated Wattage / Surge Wattage
4000W / 6000W
Battery Type
Solid-State Li-NCM
Features
Advanced Solid-State Technology, UPS Backup, LED Light Bar, Pure Sine Wave Output, Low THD, Smart BMS, App control, Solar Optional, Gallium Nitride (GaN) Technology, Expandable up to 43.6kWh, 1 Expansion Battery Included
Handle Material
Aluminum
Charging Temp. Range
32 to 104°F
DC Output
12V
Solar Tax Credit
Yes
AC Charge Time
90 minutes
Color
Green and Gray
Expandable
Yes
Number of Ports
11
Solar Connection
Yes
Cycle Life
4,000 (11+ years of everyday use)
Capacity
5,173Wh

Description

Weighing only 53.6 lbs. and delivering 4,000W AC output and 2,611Wh capacity, the B4000 SST provides truly portable power. Now, you can add even more capacity with the included EXB1 expansion battery, adding 2,562Wh capacity and bringing you a whopping 5,173Wh of power. This portable power station bundle is an essential battery-powered backup system that will allow you to become more self-sufficient whether using it for outdoor, home backup, recreational, business or off-grid use. The B4000 SST has two fixed 15-watt wireless charging pads, allowing you to charge devices like the iPhone 16 Pro, 15 Pro, Galaxy S24, S23, or any other smart device simultaneously while charging other electronics or power tools. It features optional Wi-Fi and Bluetooth enabled APP control and a bright LED light. The control panel has 10 total ports including AC, DC, 30A RV, USB-A and C ports with 2 wireless charging pads on top for a total of 11 supported connections.
  • ADVANCED SOLID-STATE TECHNOLOGY Solid-state technology (SST) is the evolution in lithium batteries, which provide safer, more compact, and lighter power output than their conventional lithium-ion or LiFePO4 counterparts. The new solid-state battery provides safer and more compact power for off-grid and recreation use.
  • SAFETY FIRST - Yoshino solid-state battery cells provide a peace of mind that the competition leaves out; Yoshino has full ETL certification on all its portable power stations and has been tested by Energy Assurance Labs (accredited third-party lab in the United States) undergoing nail penetration tests along with thermal runaway tests (no flammability issues like traditional lithium batteries), over voltage, over current, over charging, over discharging and short circuit protection.
  • AWARD-WINNING COMPACT DESIGN - A single solid-state cell holds more than double the capacity of a LiFePO4 battery cell. This maximizes power efficiency in a smaller, lighter, compact unit. Why lug heavy equipment, with Yoshino you don't have to.
  • ULTIMATE POWER SECURITY - 4,000 watts continuous (6,000 peak watts) power and a capacity of 5,173Wh provide power for many devices and most home appliances. This SST battery is rated to 4,000 cycles to 80% (11+ years, 7 days of everyday use.) Lasting you roughly 2 days of power for a full-sized refrigerator, lights, and mobile devices - you can scale it up by adding more 2,562Wh capacity expansion batteries!
  • FLEXIBLE POWER STORAGE - 48V DC output is available for use when running the expansion battery independently, an adapter is included.
  • EXPANDABLE WITH SMART LINK - Smart Link allows the ability to connect additional 2,562Wh expansion batteries together to increase capacity. With integrated Infinity Connect technology, you can link up to 15 expansion batteries, allowing the ability to match just about any capacity needs of up to 41kWh.
  • POWER ON THE GO - Truly Portable at 53.6 lbs. (B4000 SST) and 48.5 lbs. (EXB1) this power station expansion bundle is great for camping, emergencies, or RV travels. Features UPS (Uninterruptible Power Supply) backup with two 15W wireless charging pads, app for remote access via Wi-Fi or Bluetooth.
  • MULTIPLE WAYS TO RECHARGE - The B4000 SST can be recharged using AC fast charging (0-100% within 90 minutes), and optional solar charging (5.5 hours - with 600W of solar directly in the B4000). The EXB1 can be recharged using AC fast charging (0-100% within 90 minutes when connected to the B4000) and optional solar charging (1200W, 3 hours).
  • HIGHER SOLAR INPUT - The expansion battery can accept up to 1200W of solar input for faster recharging when off-grid, camping, or in emergencies. Quiet, emission-free, and reliable.
  • SUPPORTS 11 CONNECTIONS - Ports include AC (pure sine wave, 120V x2, 120V/30A RV x1), DC (12V) x2, USB-A x2, USB-Type C (20W) x1, Type C PD (100W) x1, Wireless Charging Pad (15W) x2

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.