Hand Stamp, 2-1/2" Shank L, Steel, 03093 7

  • Mfr # 03093 7

  • Zoro # G5911845


product price: $8.19
/ea

Key Features

Material
Steel
Shank Length
2 1/2 in
Character Height
1/8 in
Includes
7
Impression Letter Type
Gothic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03093 7
Zoro #
G5911845
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 1/2 in
Character Height
1/8 in
Shank Size Square
5/16 in
Shank Width
5/16 in
Shank Thickness
5/16 in
For Shank Diameter
5/16 in

Details

Item
Hand Stamp
Material
Steel
Includes
7
Impression Letter Type
Gothic
Hardness
Up to 50 On Rockwell C Scale
Indication
Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp
For Maximum Surface Hardness
Up to 50 on Rockwell C Scale
Characters Included
7
Duty
Heavy
Character Type Set
Individual Character
Stamp Material
Steel
Impression Character Style
Gothic
Product Type
Individual Characters

Description

Hand Stamp Character, Character Height 1/8 in, Character Type Set Individual Character, Characters Included 7, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Character, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.