Shop YOUNG BROS STAMP WORKS
See all product information
Create Account
Hand Stamp, 2-1/2" Shank L, Steel, 03273 Z
- Mfr # 03273 Z
- Zoro # G5911921
product price:Â
$
8.99
/ea
Key Features
Material
Steel
Shank Length
2 1/2 in
Character Height
1/8 in
Includes
Z
Impression Letter Type
Gothic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03273 Z
- Zoro #
- G5911921
- UPC #
- -
- Country of Origin
- United States
- Item
- Hand Stamp Character
- Material
- Steel
- Includes
- Z
- Impression Letter Type
- Gothic
- Hardness
- Up to 50 On Rockwell C Scale
- Indication
- Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp
- Letter Casing
- Uppercase
- Duty
- Heavy
- Characters Included
- Z
- Stamp Material
- Steel
- Character Type Set
- Individual Character
- For Maximum Surface Hardness
- 50 HRC
- Product Type
- Hand Stamp Character
- Impression Character Style
- Sharp-Face
- Font
- Gothic
Dimensions
- Shank Length
- 2 1/2 in
- Character Height
- 1/8 in
- Shank Size Square
- 5/16 in
- Shank Thickness
- 5/16 in
- For Shank Diameter
- 5/16 in
- Shank Width
- 5/16 in
Description
Hand Stamp Character, Character Height 1/8 in, Character Type Set Individual Character, Characters Included Z, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Letter Casing Uppercase, Product Type Hand Stamp Character, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.