Hand Stamp, 2-3/8" Shank L, Steel, 03271 V

  • Mfr # 03271 V

  • Zoro # G5912685


product price: $8.99
/ea

Key Features

Material
Steel
Shank Length
2 3/8 in
Character Height
1/8 in
Includes
V
Case Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03271 V
Zoro #
G5912685
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 3/8 in
Character Height
1/8 in
Shank Size Square
1/4 in
Shank Width
1/4 in
For Shank Diameter
1/4 in
Shank Thickness
1/4 in
Shank Size
1/4 in x 2 3/8 in

Details

Item
Hand Stamp
Material
Steel
Includes
V
Case Material
Wood
Impression Letter Type
Gothic
Indication
Single Groove On Thumb Side of Stamp for Easier Orientation
Hardness
Up to 50 On Rockwell C Scale
Characters Included
V
Impression Character Style
Gothic
Metal Stamp Type - Subhead
Individual Characters
For Maximum Surface Hardness
Up to 50 on Rockwell C Scale
Character Type Set
Individual Character
Stamp Material
Steel
For Max Surface Hardness
Rockwell C50
Product Type
Individual Characters
Letter Casing
Uppercase
Duty
Moderate
Maximum Characters per Line
1
Includes Holder
No

Description

Hand Stamp Character, Character Height 1/8 in, Character Type Set Individual Character, Characters Included V, Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Letter Casing Uppercase, Product Type Hand Stamp Character, Shank Length 2 3/8 in, Shank Thickness 1/4 in, Shank Width 1/4 in, Stamp Material Steel, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.