Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Stamp Holder, Stamp Holder

  • Mfr # 09997

  • Zoro # G4622651


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Length
7/8 in
Includes
Holder
Case Material
Plastic
Shank Size Square
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09997
Zoro #
G4622651
UPC #
00075741099972
Country of Origin
United States

Dimensions

Shank Length
7/8 in
Shank Size Square
7/8 in
For Shank Diameter
7/8 in
Holder Width
1 1/2 in
Shank Thickness
7/8 in
Holder Length
9 in
Shank Width
7/8 in
Holder Shank Size
1 1/2 in

Details

Item
Stamp Holder
Material
Steel
Includes
Holder
Case Material
Plastic
Character Type Set
Stamp Holder
Duty
Heavy
Product Type
Hand Stamp Holder
Maximum Characters per Line
1

Description

Hand Stamp Holder, Character Height Not Applicable, Character Type Set Stamp Holder, Characters Included Not Applicable, Duty Heavy, For Maximum Surface Hardness Not Applicable, For Shank Diameter 7/8 in, Holder Length 9 in, Holder Shank Size 1 1/2 in, Holder Width 1 1/2 in, Impression Character Style Not Applicable, Includes Holder, Includes Holder Yes, Maximum Characters per Line 1, Product Type Hand Stamp Holder, Shank Length 7/8 in, Shank Thickness 7/8 in, Shank Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.