Zoro Homepage

Hand Stamp Kit, Double Digit Number Set

  • Mfr # 03103 10-19

  • Zoro # G4558477


product price: $60.69
/ea

Key Features

Material
Steel
Shank Length
2 3/4 in
Character Height
1/8 in
Includes
(10) 10 to 19
Case Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03103 10-19
Zoro #
G4558477
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 3/4 in
Character Height
1/8 in
Shank Size Square
3/8 in
For Shank Diameter
3/8 in
Shank Width
3/8 in
Shank Thickness
3/8 in

Details

Item
Number Set
Material
Steel
Includes
(10) 10 to 19
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Impression Character Style
Gothic
For Maximum Surface Hardness
50 on A Rockwell C Scale
Stamp Material
Steel
Product Type
Character Sets
Characters Included
10 thru 19
Duty
Heavy
Character Type Set
Double Digit Number Set

Description

Hand Stamp Kit, Character Height 1/8 in, Character Type Set Double Digit Number Set, Characters Included 10 to 19, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 2 3/4 in, Shank Thickness 3/8 in, Shank Width 3/8 in, Stamp Material Steel, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.