Hand Stamp Kit, Double Digit Number Set
Mfr # 03103 60-69
Zoro # G4525814
product price: $60.49
/eaKey Features
Material
Steel
Shank Length
2 3/4 in
Character Height
1/8 in
Includes
(10) 60 to 69
Case Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03103 60-69
Zoro #
G4525814
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
2 3/4 in
Character Height
1/8 in
Shank Size Square
3/8 in
Shank Thickness
3/8 in
For Shank Diameter
3/8 in
Shank Width
3/8 in
Details
Item
Number Set
Material
Steel
Includes
(10) 60 to 69
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Impression Character Style
Gothic
Stamp Material
Steel
Duty
Heavy
Character Type Set
Double Digit Number Set
Product Type
Character Sets
For Maximum Surface Hardness
50 on A Rockwell C Scale
Characters Included
60 thru 69
Description
Hand Stamp Kit, Character Height 1/8 in, Character Type Set Double Digit Number Set, Characters Included 60 to 69, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 2 3/4 in, Shank Thickness 3/8 in, Shank Width 3/8 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.