Zoro Homepage

Hand Stamp Kit, Double Digit Number Set

  • Mfr # 03103 90-99

  • Zoro # G4565802


product price: $58.85
/ea

Key Features

Material
Steel
Shank Length
2 3/4 in
Character Height
1/8 in
Includes
(10) 90 to 99
Case Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03103 90-99
Zoro #
G4565802
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 3/4 in
Character Height
1/8 in
Shank Size Square
3/8 in
Shank Width
3/8 in
Shank Thickness
3/8 in
For Shank Diameter
3/8 in

Details

Item
Number Set
Material
Steel
Includes
(10) 90 to 99
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Product Type
Character Sets
Stamp Material
Steel
Impression Character Style
Gothic
Duty
Heavy
Characters Included
90 thru 99
Character Type Set
Double Digit Number Set
For Maximum Surface Hardness
50 on A Rockwell C Scale

Description

Hand Stamp Kit, Character Height 1/8 in, Character Type Set Double Digit Number Set, Characters Included 90 to 99, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 2 3/4 in, Shank Thickness 3/8 in, Shank Width 3/8 in, Stamp Material Steel, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.