Hand Stamp Kit, Double Digit Number Set
Mfr # 05103 00-09
Zoro # G4613822
product price: $65.15
/eaKey Features
Material
Steel
Shank Length
3 in
Character Height
3/16 in
Includes
(10) 00 to 09
Case Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05103 00-09
Zoro #
G4613822
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 in
Character Height
3/16 in
Shank Size Square
1/2 in
Shank Thickness
1/2 in
For Shank Diameter
1/2 in
Shank Width
1/2 in
Details
Item
Number Set
Material
Steel
Includes
(10) 00 to 09
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Character Type Set
Double Digit Number Set
Duty
Heavy
Impression Character Style
Gothic
Stamp Material
Steel
Characters Included
00 thru 09
Product Type
Character Sets
For Maximum Surface Hardness
50 on A Rockwell C Scale
Description
Hand Stamp Kit, Character Height 3/16 in, Character Type Set Double Digit Number Set, Characters Included 00 to 09, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.