Hand Stamp Kit, Double Digit Number Set
Mfr # 05103 80-89
Zoro # G4581586
product price: $61.19
/eaKey Features
Material
Steel
Shank Length
3 in
Character Height
3/16 in
Includes
(10) 80 to 89
Case Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05103 80-89
Zoro #
G4581586
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 in
Character Height
3/16 in
Shank Size Square
1/2 in
Shank Thickness
1/2 in
Shank Width
1/2 in
For Shank Diameter
1/2 in
Details
Item
Number Set
Material
Steel
Includes
(10) 80 to 89
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
For Maximum Surface Hardness
50 on A Rockwell C Scale
Impression Character Style
Gothic
Characters Included
80 thru 89
Character Type Set
Double Digit Number Set
Stamp Material
Steel
Product Type
Character Sets
Duty
Heavy
Description
Hand Stamp Kit, Character Height 3/16 in, Character Type Set Double Digit Number Set, Characters Included 80 to 89, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.