Hand Stamp Kit, Double Digit Number Set
Mfr # 05103 90-99
Zoro # G4604485
product price: $62.89
/eaKey Features
Material
Steel
Shank Length
3 in
Character Height
3/16 in
Includes
(10) 90 to 99
Case Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05103 90-99
Zoro #
G4604485
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 in
Character Height
3/16 in
Shank Size Square
1/2 in
Shank Thickness
1/2 in
Shank Width
1/2 in
For Shank Diameter
1/2 in
Details
Item
Number Set
Material
Steel
Includes
(10) 90 to 99
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Product Type
Character Sets
Stamp Material
Steel
For Maximum Surface Hardness
50 on A Rockwell C Scale
Characters Included
90 thru 99
Duty
Heavy
Character Type Set
Double Digit Number Set
Impression Character Style
Gothic
Description
Hand Stamp Kit, Character Height 3/16 in, Character Type Set Double Digit Number Set, Characters Included 90 to 99, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.