Hand Stamp Kit, Letter Set
Mfr # 07274
Zoro # G4562957
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shank Length
3 in
Character Height
5/16 in
Includes
(27) A to Z, Period (.)
Case Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07274
Zoro #
G4562957
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 in
Character Height
5/16 in
Shank Size Square
1/2 in
For Shank Diameter
(27) 5/16 in
Shank Thickness
1/2 in
Shank Width
1/2 in
Details
Item
Reversed Letter Set
Material
Steel
Includes
(27) A to Z, Period (.)
Case Material
Wood
Impression Letter Type
Reversed
Hardness
50 On A Rockwell C Scale
Stamp Material
Steel
Characters Included
A thru Z, Period (.)
Character Type Set
Letter Set
Impression Character Style
Reversed
For Maximum Surface Hardness
50 on A Rockwell C Scale
Letter Casing
Uppercase
Product Type
Character Sets
Duty
Moderate
Description
Hand Stamp Kit, Character Height 5/16 in, Character Type Set Letter Set, Characters Included A to Z, Period (.), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Reverse, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.