Hand Stamp Kit, Letter Set
Mfr # 09274
Zoro # G4555564
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shank Length
3 1/8 in
Character Height
1/2 in
Includes
(27) A to Z, Period (.)
Case Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09274
Zoro #
G4555564
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 1/8 in
Character Height
1/2 in
Shank Size Square
5/8 in
For Shank Diameter
(27) 1/2 in
Shank Thickness
5/8 in
Shank Width
5/8 in
Details
Item
Reversed Letter Set
Material
Steel
Includes
(27) A to Z, Period (.)
Case Material
Wood
Impression Letter Type
Reversed
Hardness
50 On A Rockwell C Scale
Product Type
Character Sets
Character Type Set
Letter Set
Duty
Moderate
Characters Included
A thru Z, Period (.)
Impression Character Style
Reversed
For Maximum Surface Hardness
50 on A Rockwell C Scale
Stamp Material
Steel
Letter Casing
Uppercase
Description
Hand Stamp Kit, Character Height 1/2 in, Character Type Set Letter Set, Characters Included A to Z, Period (.), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Reverse, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 1/8 in, Shank Thickness 5/8 in, Shank Width 5/8 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.