Zoro Homepage

Hand Stamp Kit, Letter/Number Set

  • Mfr # 02362

  • Zoro # G4561137


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Length
2 3/8 in
Character Height
3/32 in
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Case Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02362
Zoro #
G4561137
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 3/8 in
Character Height
3/32 in
Shank Size Square
1/4 in
For Shank Diameter
(36) 3/32 in
Shank Thickness
1/4 in
Shank Width
1/4 in

Details

Item
Hand Cut Combo Set
Material
Steel
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Impression Character Style
Gothic
Characters Included
A thru Z, 0 thru 9 (6 doubles as 9), Ampersand (&)
Letter Casing
Uppercase
For Maximum Surface Hardness
50 on A Rockwell C Scale
Character Type Set
Letter/Number Set
Duty
Moderate
Stamp Material
Steel
Product Type
Character Sets

Description

Hand Stamp Kit, Character Height 3/32 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/32 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 3/8 in, Shank Thickness 1/4 in, Shank Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.