Hand Stamp Kit, Letter/Number Set
Mfr # 05362
Zoro # G4623446
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shank Length
2 7/16 in
Character Height
3/16 in
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Case Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05362
Zoro #
G4623446
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
2 7/16 in
Character Height
3/16 in
Shank Size Square
5/16 in
For Shank Diameter
3/16 in
Shank Thickness
5/16 in
Shank Width
5/16 in
Details
Item
Hand Cut Combo Set
Material
Steel
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Duty
Moderate
Impression Character Style
Gothic
Character Type Set
Letter/Number Set
Letter Casing
Uppercase
Stamp Material
Steel
For Maximum Surface Hardness
50 on A Rockwell C Scale
Characters Included
0 to 8 (With 6 serving as 9), A to Z, Ampersand (&)
Product Type
Hand Stamp Kit
Description
Hand Stamp Kit, Character Height 3/16 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 7/16 in, Shank Thickness 5/16 in, Shank Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.