Zoro Homepage

Hand Stamp Kit, Letter/Number Set

  • Mfr # 06101

  • Zoro # G908842112


product price: $42.19
/ea

Key Features

Shank Length
2 5/8 in
Character Height
1/4 in
Includes
0 to 8, E
Letter Casing
Uppercase
Characters Included
0 to 8, E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06101
Zoro #
G908842112
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 5/8 in
Character Height
1/4 in
Holder Shank Size
3/8
Shank Width
3/8 in
Shank Thickness
3/8 in
For Shank Diameter
3/8

Details

Item
Hand Stamp
Includes
0 to 8, E
Letter Casing
Uppercase
Characters Included
0 to 8, E
Character Type Set
Letter/Number Set
Stamp Material
Steel
For Maximum Surface Hardness
50 on A Rockwell C Scale
Impression Character Style
Gothic
Product Type
Hand Stamp Character
Duty
Moderate
Includes Holder
No
Maximum Characters per Line
1

Description

Hand Stamp Kit, Character Height 1/4 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), E, Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size 3/8, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Hand Stamp Kit, Replacement Holder Mfr. Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.