Zoro Homepage

Hand Stamp Kit, Letter/Number Set

  • Mfr # 08361

  • Zoro # G5913148


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Length
2 7/8 in
Character Height
3/8 in
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Period (.)
Case Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08361
Zoro #
G5913148
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 7/8 in
Character Height
3/8 in
Shank Size Square
5/8 in
Shank Size
1/2 in x 2 7/8 in
Shank Width
1/2 in
Shank Thickness
1/2 in
For Shank Diameter
1/2 in

Details

Item
Steel Stamps Set
Material
Steel
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Period (.)
Case Material
Wood
Impression Letter Type
Gothic
Indication
Single Groove On Thumb Side of Stamp for Easier Orientation
Hardness
Up to 50 On Rockwell C Scale
Letter Casing
Uppercase
For Maximum Surface Hardness
Up to 50 on Rockwell C Scale
Stamp Material
Steel
Metal Stamp Type - Subhead
Letter & Number Sets
Impression Character Style
Gothic
Characters Included
A thru Z, 0 thru 9 (6 doubles as 9), Period (.)
Character Type Set
Letter/Number Set
Duty
Moderate
Product Type
Character Sets
For Max Surface Hardness
Rockwell C50
Includes Holder
No
Maximum Characters per Line
1

Description

Hand Stamp Kit, Character Height 3/8 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Period (.), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 7/8 in, Shank Thickness 1/2 in, Shank Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.