Zoro Homepage

Hand Stamp Kit, Letter/Number Set

  • Mfr # 08365

  • Zoro # G4572093


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Length
3 1/8 in
Character Height
3/8 in
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Case Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08365
Zoro #
G4572093
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
3 1/8 in
Character Height
3/8 in
Shank Size Square
9/16 in
Shank Width
9/16 in
Shank Thickness
9/16 in
For Shank Diameter
9/16 in

Details

Item
Combo Set
Material
Steel
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Product Type
Hand Stamp Kit
Impression Character Style
Gothic
Letter Casing
Uppercase
Character Type Set
Letter/Number Set
Duty
Moderate
Stamp Material
Steel
For Maximum Surface Hardness
50 on A Rockwell C Scale
Characters Included
0 to 8 (With 6 serving as 9), A to Z, Ampersand (&)

Description

Hand Stamp Kit, Character Height 3/8 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 9/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Round-Face, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 1/8 in, Shank Thickness 9/16 in, Shank Width 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.