Hand Stamp Kit, Letter/Number Set
Mfr # 08366
Zoro # G4536813
product price: $501.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shank Length
3 1/8 in
Character Height
3/8 in
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Case Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08366
Zoro #
G4536813
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 1/8 in
Character Height
3/8 in
Shank Size Square
9/16 in
Shank Width
9/16 in
For Shank Diameter
9/16 in
Shank Thickness
9/16 in
Details
Item
Combo Set
Material
Steel
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Stamp Material
Steel
Character Type Set
Letter/Number Set
For Maximum Surface Hardness
50 on A Rockwell C Scale
Product Type
Hand Stamp Kit
Impression Character Style
Gothic
Letter Casing
Uppercase
Characters Included
0 to 8 (With 6 serving as 9), A to Z, Ampersand (&)
Duty
Moderate
Description
Hand Stamp Kit, Character Height 3/8 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 9/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Round-Dot-Face, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 1/8 in, Shank Thickness 9/16 in, Shank Width 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.