Hand Stamp Kit, Locksmith Set
Mfr # 01 DND
Zoro # G4556212
product price: $42.69
/eaKey Features
Material
Steel
Shank Length
3 in
Character Height
1/16 in
Includes
Do Not Duplicate
Case Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01 DND
Zoro #
G4556212
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 in
Character Height
1/16 in
Shank Size Square
1/2 in
Shank Thickness
1/2 in
Shank Width
1/2 in
Details
Item
Locksmith Stamps
Material
Steel
Includes
Do Not Duplicate
Case Material
Plastic
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
For Maximum Surface Hardness
50 on A Rockwell C Scale
Characters Included
Do Not Duplicate
Character Type Set
Locksmith Set
Stamp Material
Steel
Product Type
Hand Stamp Kit
Duty
Moderate
Impression Character Style
Gothic
Description
Hand Stamp Kit, Character Height 1/16 in, Character Type Set Locksmith Set, Characters Included Do Not Duplicate, Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.