Hand Stamp Kit, Locksmith Set
Mfr # 01 Master
Zoro # G4566877
product price: $32.69
/eaKey Features
Material
Steel
Shank Length
3 in
Character Height
1/16 in
Includes
Master
Case Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01 Master
Zoro #
G4566877
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 in
Character Height
1/16 in
Shank Size Square
7/16 in
Shank Thickness
7/16 in
Shank Width
7/16 in
Details
Item
Locksmith Stamps
Material
Steel
Includes
Master
Case Material
Plastic
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Duty
Moderate
For Maximum Surface Hardness
50 on A Rockwell C Scale
Stamp Material
Steel
Character Type Set
Locksmith Set
Characters Included
Master
Impression Character Style
Gothic
Product Type
Hand Stamp Kit
Description
Hand Stamp Kit, Character Height 1/16 in, Character Type Set Locksmith Set, Characters Included Master, Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.