Zoro Homepage

Hand Stamp Kit, Locksmith Set

  • Mfr # 02 DNC

  • Zoro # G4574832


product price: $38.69
/ea

Key Features

Material
Steel
Shank Length
3 in
Character Height
3/32 in
Includes
Do Not Copy
Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02 DNC
Zoro #
G4574832
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
3 in
Character Height
3/32 in
Shank Size Square
1/2 in
Shank Width
1/2 in
Shank Thickness
1/2 in

Details

Item
Locksmith Stamps
Material
Steel
Includes
Do Not Copy
Case Material
Plastic
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Impression Character Style
Gothic
Product Type
Hand Stamp Kit
For Maximum Surface Hardness
50 on A Rockwell C Scale
Characters Included
Do Not Copy
Duty
Moderate
Stamp Material
Steel
Character Type Set
Locksmith Set

Description

Hand Stamp Kit, Character Height 3/32 in, Character Type Set Locksmith Set, Characters Included Do Not Copy, Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.