Hand Stamp Kit, Locksmith Set
Mfr # 02 DND
Zoro # G4549553
product price: $42.19
/eaKey Features
Material
Steel
Shank Length
3 3/4 in
Character Height
3/32 in
Includes
Do Not Duplicate
Case Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02 DND
Zoro #
G4549553
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 3/4 in
Character Height
3/32 in
Shank Size Square
3/4 in
Shank Width
3/4 in
Shank Thickness
3/4 in
Details
Item
Locksmith Stamps
Material
Steel
Includes
Do Not Duplicate
Case Material
Plastic
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Product Type
Hand Stamp Kit
Impression Character Style
Gothic
For Maximum Surface Hardness
50 on A Rockwell C Scale
Character Type Set
Locksmith Set
Duty
Moderate
Characters Included
Do Not Duplicate
Stamp Material
Steel
Description
Hand Stamp Kit, Character Height 3/32 in, Character Type Set Locksmith Set, Characters Included Do Not Duplicate, Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 3 3/4 in, Shank Thickness 3/4 in, Shank Width 3/4 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.