Zoro Homepage

Hand Stamp Kit, Number Set

  • Mfr # 01094

  • Zoro # G4611695


product price: $40.79
/ea

Key Features

Material
Steel
Shank Length
2 3/8 in
Character Height
1/16 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01094
Zoro #
G4611695
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 3/8 in
Character Height
1/16 in
Shank Size Square
1/4 in
For Shank Diameter
(9) 1/16 in
Shank Thickness
1/4 in
Shank Width
1/4 in

Details

Item
Number Set
Material
Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
Impression Letter Type
Reversed
Hardness
50 On A Rockwell C Scale
Duty
Moderate
Impression Character Style
Reversed
Stamp Material
Steel
Character Type Set
Number Set
For Maximum Surface Hardness
50 on A Rockwell C Scale
Product Type
Character Sets
Characters Included
0 thru 9 (6 doubles as 9)

Description

Hand Stamp Kit, Character Height 1/16 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 1/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Reverse, Product Type Hand Stamp Kit, Shank Length 2 3/8 in, Shank Thickness 1/4 in, Shank Width 1/4 in, Stamp Material Steel, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.