Hand Stamp Kit, Number Set
Mfr # 02094
Zoro # G4623622
product price: $41.85
/eaKey Features
Material
Steel
Shank Length
2 1/2 in
Character Height
3/32 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02094
Zoro #
G4623622
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
2 1/2 in
Character Height
3/32 in
Shank Size Square
5/16 in
Shank Width
5/16 in
Shank Thickness
5/16 in
For Shank Diameter
(9) 3/32 in
Details
Item
Number Set
Material
Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
Impression Letter Type
Reversed
Hardness
50 On A Rockwell C Scale
Characters Included
0 thru 9 (6 doubles as 9)
Product Type
Character Sets
Duty
Moderate
Impression Character Style
Reversed
Stamp Material
Steel
Character Type Set
Number Set
For Maximum Surface Hardness
50 on A Rockwell C Scale
Description
Hand Stamp Kit, Character Height 3/32 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/32 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Reverse, Product Type Hand Stamp Kit, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.