Hand Stamp Kit, Number Set
Mfr # 07094
Zoro # G4603681
product price: $61.19
/eaKey Features
Material
Steel
Shank Length
3 in
Character Height
5/16 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07094
Zoro #
G4603681
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 in
Character Height
5/16 in
Shank Size Square
1/2 in
Shank Width
1/2 in
Shank Thickness
1/2 in
For Shank Diameter
(9) 5/16 in
Details
Item
Number Set
Material
Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
Impression Letter Type
Reversed
Hardness
50 On A Rockwell C Scale
Character Type Set
Number Set
Duty
Moderate
Product Type
Character Sets
Characters Included
0 thru 9 (6 doubles as 9)
Impression Character Style
Reversed
For Maximum Surface Hardness
50 on A Rockwell C Scale
Stamp Material
Steel
Description
Hand Stamp Kit, Character Height 5/16 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Reverse, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.